Beli bosch rotary drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Rotary Drill & Hammer Drill Bit (Mata Bor Beton)Deskripsi:These round-shank drill bits create holes in masonry. They install into handheld rotary drills with standard three-jaw chucks and are not rated for use in impact drilling.atribut:
- Measurement System: Fractional Inch
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton)Deskripsi:Applications- Drilling holes for metal anchors in reinforced and unreinforced concrete- Drilling holes for post-installed rebar connections- Drilling drainage holes for drying out buildings- Drilling through-holes for pipes and cablesPackage content- 1x Hammer drill bit TE-CX 6/12atribut:
- Connection End: TE-C (SDS-plus)
- Base Material: Reinforced concrete, Concrete, Brick, Masonry
- Working Mode: Hammer drilling, Drilling only
- Head Shape: Multi cutter
- Head Material Composition: Tungsten Carbide
- Number of Cutting Edges: 4
- Product Class: Ultimate
- BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-max-4. Sesuai untuk beton dan beton diperkuat, kerja tembokDapat digunakan pada semua palu rotari dengan penggenggam SDS-max4 pemotong dengan harga-kinerja yang dioptimalkanatribut:
- Cutting Direction: Kanan
- Drill Bit Shape: Two Grooves
- BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)atribut:
- X-Lock: No
- BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Deskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- DIAGER Concrete Drill Bit Standard Type (Mata Bor Beton)atribut:
- Finish: Nickel Plated
- Kennedy Hammer Drill SDS Plus (Mata Bor Beton)Deskripsi:Tungsten carbide tipped SDS masonry drills are suitable for all SDS direct fitting hammer drills. High performance drill bits that withstand extreme heat generation ensuring maximum performance coupled with wear resistance. Manufactured to DIN 8035.atribut:
- Material: Tungsten Carbide-tipped
- Shank Diameter (mm): 10
- TJAP MATA Gergaji Mesin Bi-Metalatribut:
- Teeth (T): 10
- DIAGER Concrete Drill Bit Long Type (Mata Bor Beton)atribut:
- Finish: Nickel Plated
- Chisel Chisel Wood Chisel Mortise (Mata Bor Kayu)atribut:
- Dimension D2 (mm): 19
- Material: HSS
- KOBE RED LINE Heavy Duty Hammer& Chisel KitDeskripsi:HP2090K Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401 Inch shank tools. 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Stroke length: 90mm. Sound pressure level: 105dBA. Sound power level: 118dBA. Vibration level: 11.5m/s2. Overall length: 230mm. *Based on a 15 second cycle per minute average use.atribut:
- Blows per minute: 2,000rpm
- Overall Height: 160mm
- Speed Features: Single Speed
- Air consumption: 4CFM
- Overall Width: 50mm
- Handle Style: Pistol Grip
- Part Number: KBE2703100K
- BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers Flat (Mata Pahat Bobok Beton)Deskripsi:Pahat datar dengan poros SDS-plus. Usia Lama dengan masa pakai 30% lebih lama dan daya buang material 15% lebih tinggi. Untuk penggunaan melalui sampiran pahat SDS-plus atau langsung pada palu SDS-plus dengan pengalang rotasi.
- Sherwood Straight Shank HSS S/S Jobber Drill (Mata Bor Lurus)Deskripsi:The J100 Series are general purpose HSS straight shank drills with a black oxide finish. Ideal for applications involving steel (including cast steel) cast iron (including malleable cast iron) as well as nickel, brass aluminium alloys and graphite. Their 118° point allows for precise hole alignment and reliable cutting performance whilst the black oxide coating helps reduce heat by retaining coolant on the tool surface. The coating also helps reduce the risk of the tool staining.atribut:
- Coolant Delivery: External
- Cutting Direction: Right Hand
- Drill Diameter Tolerance: h8
- ECLASS Code: 21010101
- Finish/Coating: Black Oxide
- Flute Construction: Ground Flute
- Flute Type: Spiral
- Helix Type: Normal Helix
- Individual or Set: Individual
- Material: High Speed Steel
- Number of Flutes: 2
- Point Angle (°): 118
- Point Type: Split Point
- Shank Diameter Tolerance: f11
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- Sherlock Concrete Drill Bit (Mata Bor Beton)Deskripsi:Mata Bor Beton SDS SHERLOCK Mata Terbuat Dari TUNGSTEN CARBIDE TIPS
- SUTTON Straight Shank Drill HSS (Mata Bor Lurus)atribut:
- Country of Manufacture: Australia
Daftar Harga bosch rotary drill Terbaru October 2026
| BOSCH Rotary Drill & Hammer Drill Bit (Mata Bor Beton) | Rp249.900 |
| BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton) | Rp26.900 |
| HILTI Hammer Drill Bit SDS Plus 4-Cutter Carbide Head (Mata Bor Beton) | Rp959.900 |
| BOSCH Hammer Drill SDS Max-4 (Mata Bor Beton) | Rp569.900 |
| BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set) | Rp349.900 |
| BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus) | Rp39.900 |
| DIAGER Concrete Drill Bit Standard Type (Mata Bor Beton) | Rp36.900 |
| Kennedy Hammer Drill SDS Plus (Mata Bor Beton) | Rp44.900 |
| TJAP MATA Gergaji Mesin Bi-Metal | Rp129.900 |
| Fort Terminal Block UK Type (Terminal Panel Listrik) | Rp12.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/dtP109880497-38.jpg)
/36P101003114-4.jpg)
/08P104885008-2.jpg)
/34P101003112-21.jpg)
/P103084161-1.jpg)
/2hP101003089-2.jpg)
/bvP108521427-1.jpg)
/c1P102148433-4.jpg)

/51P103846181-1.jpg)
/P103083746-1.jpg)
/9oP108521348-1.jpg)

/0zP111197035-1.jpg)

/P102266908-1.jpg)
/gzP114905611-1.jpg)
/aiP103059378-5.jpg)
/o5P105157869-1.jpg)
/3tP109236137-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)